BDI APPROVED BEARING
BDI APPROVED BEARING
UC 202
BDI APPROVED BEARING BDI APPROVED BEARING
Description
UC 202 JAP
Insert Bearing; 15MM Bore; Wide Inner Ring; Ball Bearing; 31MM Length Thru Bore; 16MM Outer Race Width; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring
Part #
UC 202
BDI #
1465949
Details
1073.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC-202/p/1465949
Your Price
Ft 1,073 / each
Ft 1,740 / each BDIExpress
Ft 1,740 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
15MM Bore; Wide Inner Ring; Ball Bearing; 31MM Length Thru Bore; 16MM Outer Race Width; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring
Long Description
Insert Bearing; 15MM Bore; Wide Inner Ring; Ball Bearing; 31MM Length Thru Bore; 16MM Outer Race Width; 47MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring