TIMKEN
TIMKEN
UC311-32
TIMKEN TIMKEN
Description
UC311-32 INSERT BALL BEARING ; SET SCREW LOCKING
Insert Bearing; 2" Bore; 2.598" Length Thru Bore; Wide Inner Ring; 1.339" Outer Race Width; Spherical; 4.724" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC311-32
BDI #
21958877
Details
265.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC311-32/p/21958877
Your Price
$ 265.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.005
EAN
0013992167408
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
2.1
Long Description
Insert Bearing; 2" Bore; 2.598" Length Thru Bore; Wide Inner Ring; 1.339" Outer Race Width; Spherical; 4.724" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2 Inch | 50.8 Millimeter
Outer Race Width
1.339 Inch | 34 Millimeter
Length Thru Bore
2.598 Inch | 66 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


