BDI APPROVED BEARING
BDI APPROVED BEARING
YAR 203
BDI APPROVED BEARING BDI APPROVED BEARING
Description
YAR 203 FS
Insert Bearing; 17MM Bore; Wide Inner Ring; Ball Bearing; 27.4MM Length Thru Bore; 12MM Outer Race Width; 40MM Outside Diameter; Relubricatable; M Seal Seal; Set Screw Mounting; No Snap Ring
Part #
YAR 203
BDI #
1473671
Details
492.45
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAR-203/p/1473671
Your Price
Ft 492 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
17MM Bore; Wide Inner Ring; Ball Bearing; 27.4MM Length Thru Bore; 12MM Outer Race Width; 40MM Outside Diameter; Relubricatable; M Seal Seal; Set Screw Mounting; No Snap Ring
Long Description
Insert Bearing; 17MM Bore; Wide Inner Ring; Ball Bearing; 27.4MM Length Thru Bore; 12MM Outer Race Width; 40MM Outside Diameter; Relubricatable; M Seal Seal; Set Screw Mounting; No Snap Ring