

SKF
SKF
YAR 204-2RF
SKF SKF
Description
YAR 204-2RF INSERT BALL BRG
Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Multi Function Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YAR 204-2RF
BDI #
1415674
Details
9628.84
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAR-204-2RF/p/1415674
Your Price
Ft 9,629 / each
Ft 18,517 / each BDIExpress
Ft 18,517 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.154
EAN
7316570395112
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
0.30865
Long Description
Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Multi Function Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh