CX BEARING
CX BEARING
YAT 205-100
CX BEARING CX BEARING
Description
YAT 205-100
Insert Bearing; 1" Bore; Narrow Inner Ring; Ball Bearing; 1.071" Length Thru Bore; 0.591" Outer Race Width; 2.047" Outside Diameter; Relubricatable; M Seal Seal; Set Screw Mounting Method
Part #
YAT 205-100
BDI #
1473381
Details
879.9
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAT-205-100/p/1473381
Your Price
Ft 880 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Product Detail
Insert Bearing
Product Specification
1" Bore; Narrow Inner Ring; Ball Bearing; 1.071" Length Thru Bore; 0.591" Outer Race Width; 2.047" Outside Diameter; Relubricatable; M Seal Seal; Set Screw Mounting Method
Long Description
Insert Bearing; 1" Bore; Narrow Inner Ring; Ball Bearing; 1.071" Length Thru Bore; 0.591" Outer Race Width; 2.047" Outside Diameter; Relubricatable; M Seal Seal; Set Screw Mounting Method