

COOPER BEARING
COOPER BEARING
02BCPS900GR
COOPER BEARING COOPER BEARING
Description
02BCPS900GR
Pillow Block Bearing; 4 Bolt Pillow Block; 9" Bore; 12-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 20-7/8" Minimum Bolt Spacing; 22-3/8" Maximum Bolt Spacing; Relubricatable; Steel; Non-Expansion
Part #
02BCPS900GR
BDI #
19082017
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCPS900GR/p/19082017
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
390.09
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
02 B 900
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
860
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 9" Bore; 12-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 20-7/8" Minimum Bolt Spacing; 22-3/8" Maximum Bolt Spacing; Relubricatable; Steel; Non-Expansion
Length Thru Bore
9.5 Inch | 241.3 Millimeter
Bolt Spacing Maximum
22.375 Inch | 568.325Millimeter
Base to Center Height
12.75 Inch | 324 Millimeter
Nominal Bolt Center to Center
21.6 Inch | 548.6 Millimeter
Bore
9 Inch | 228.6 Millimeter
Bolt Spacing Minimum
20.875 Inch | 530.225Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh