Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AELRPP205-100LL/3E https://www.bdiexpress.com/medias/INDNTNPBXXXX-AELRPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDR8aW1hZ2UvanBlZ3xhR1JrTDJoaE9TODVOVGt3TVRRM05EZ3hOak13TG1wd1p3fDFjMDVhM2U1N2E2YzhjZGQ1MzY5MmZkNTlhNjJlMTk0MmJlNDU5M2QzY2UyZmY0MWVhZmQ2YzM1MzJhMzg3Mzk
17146539 Pillow Block Bearings 

NTN NTN

AELRPP205-100LL/3E

Description

AELRPP205-100LL/3E ; POR COMPLETE BEARING UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Stamped Steel; Non-Expansion

Part #

AELRPP205-100LL/3E

BDI #
17146539

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.41
EAN
0692314396759
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
AEL205-100LL/3E
Seals
Double Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Has Trash Guard | Rubber Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Stamped Steel; Non-Expansion
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bore
1 Inch | 25.4 Millimeter
Actual Bolt Center to Center
3.8 Inch | 96.5Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh