Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ASPP206 https://www.bdiexpress.com/medias/MFRNSKPBXXXX-ASPPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODh8aW1hZ2UvanBlZ3xhRFl4TDJnNE5pOHhNRGcyTURNeE1USXhOakUxT0M5TlJsSk9VMHRRUWxoWVdGaGZRVk5RVUZCZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NmRiZjMxMDJjYzJjYjZjMGRlNjdmOTFmODZlN2E3NmY4ZjA2ZTY3MjFjNDIwOTM1NmQ0Yzg0Y2FlOTQzYzQzYw
1188318 Pillow Block Bearings 

NSK NSK

ASPP206

Description

NSK ASPP206

Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion

Part #

ASPP206

BDI #
1188318

Details

24428.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 24,428 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.65
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
AS206
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.88185
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Base to Center Height
1.311 Inch | 33.3 Millimeter
Actual Bolt Center to Center
3.7 Inch | 95Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.142 Inch | 29 Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh