Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B 108-LF-AH https://www.bdiexpress.com/medias/INDSKFPBXXXX-P2B-CNCNTR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Nzd8aW1hZ2UvanBlZ3xhR0U0TDJobE5DODVOamMwTkRFd016a3pOak13TG1wd1p3fDNhMmZmNTFiOTI0YjI2MTFmOTY1NDYzODUzYzYyYTMzYWExOThjZjRhNzI3OWZjNWMyNDA2MjU1ZjExNGNhODc
22786101 Pillow Block Bearings 

SKF SKF

P2B 108-LF-AH

Description

P2B 108-LF-AH PILLOW BLOCK BALL BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-3/32" Minimum Bolt Spacing; 5-23/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

P2B 108-LF-AH

BDI #
22786101

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.75
EAN
7316577415608
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
YSP 208-108 SB-2F-AH
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
4.6305
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-3/32" Minimum Bolt Spacing; 5-23/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
5.5 Inch | 139.7 Millimeter
Length Thru Bore
1.697 Inch | 43.104 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing Maximum
5.719 Inch | 145.263Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Minimum
5.094 Inch | 129.388Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh