https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BDI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzOHxpbWFnZS9qcGVnfGFETmxMMmhqTXk4eE1EYzJPVEkxTVRnNU16STNPQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNSRWxmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wzOWE2NDZmNDkyZWIyYWVhMDg0NTAyMTNkODgyYTU1NGJjYjU1OGQzYTlmZDVkY2JkMzM2MTc1NGY2MWExYTQ4
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BDI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzOHxpbWFnZS9qcGVnfGFETmxMMmhqTXk4eE1EYzJPVEkxTVRnNU16STNPQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNSRWxmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wzOWE2NDZmNDkyZWIyYWVhMDg0NTAyMTNkODgyYTU1NGJjYjU1OGQzYTlmZDVkY2JkMzM2MTc1NGY2MWExYTQ4
DODGE
DODGE
P2B-DI-307R
DODGE DODGE
Description
P2B-DI-307R; 023349 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12-13/16" Minimum Bolt Spacing; 13-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
023349
BDI #
240897
Details
1913.49
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DI-307R/p/240897
Your Price
$ 1,913.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
34.232
EAN
0782475725557
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-DI-307R
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-DI-307R DBL INTERLOCK
Manufacturer Internal Number
023349
Weight / LBS
66
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12-13/16" Minimum Bolt Spacing; 13-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
13.813 Inch | 350.85Millimeter
Bolt Spacing Minimum
12.813 Inch | 325.45Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Nominal Bolt Center to Center
12.8 Inch | 325.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

