https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-SXR-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODV8aW1hZ2UvanBlZ3xhR1ZpTDJneFlTOHhNRFkyTlRRMU16QTVNamc1TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDFOWVVsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YjdiMmU3YWVlYzUxYzE5ZWYzZDczYTA4MjZiMjBhMzU4OGEyNjdkYjhkNjE3Zjk5YTY5N2NiNGQ2ZTgyMzFhNw
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-SXR-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODV8aW1hZ2UvanBlZ3xhR1ZpTDJneFlTOHhNRFkyTlRRMU16QTVNamc1TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDFOWVVsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YjdiMmU3YWVlYzUxYzE5ZWYzZDczYTA4MjZiMjBhMzU4OGEyNjdkYjhkNjE3Zjk5YTY5N2NiNGQ2ZTgyMzFhNw
DODGE
DODGE
P2B-SXRB-45M
DODGE DODGE
Description
P2B-SXRB-45M; 137817 PILLOW BLK BALL BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 52.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 139.7MM Minimum Bolt Spacing; 157.2MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
137817
BDI #
23677415
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SXRB-45M/p/23677415
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.413
EAN
0782477604195
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SXR-45M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Low Base | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137817
Weight / LBS
2.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 52.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 139.7MM Minimum Bolt Spacing; 157.2MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.13 Inch | 54.102 Millimeter
Bolt Spacing Minimum
5.5 Inch | 139.7Millimeter
Bolt Spacing Maximum
6.189 Inch | 157.2Millimeter
Bore
1.772 Inch | 45 Millimeter
Base to Center Height
2.059 Inch | 52.3 Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

