Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RAK212-60UMM https://www.bdiexpress.com/medias/INDPTIPBXXXX-RAK-2SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDZ8aW1hZ2UvanBlZ3xhRGs1TDJoaVppODVOVGt3TVRrMk1UQTVNelF5TG1wd1p3fGI5MzMzYTg0MTdmODQ2MDkzNWQ3MjYxN2UzMzAwOWE4MjI5ZmNlOTA4MDJlYzBlZjcyM2RiNGVlNzA3ZmE2MjA
18129121 Pillow Block Bearings 

PT INTERNATIONAL PT INTERNATIONAL

RAK212-60UMM

Description

RAK212-60UMM PILLOW BLOCK BEARING ; 60MM LOW BSE

Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 68.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

RAK212-60UMM

BDI #
18129121

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.489
EAN
0080067515479
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC212-60MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
12.12541
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 68.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bore
2.362 Inch | 60 Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Base to Center Height
2.69 Inch | 68.3 Millimeter
Actual Bolt Center to Center
7.5 Inch | 191Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh