

SKF
SKF
SAF 22507/C3
SKF SKF
Description
SAF 22507/C3 PILLOW BLOCK HSG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 5-5/8" Minimum Bolt Spacing; 6-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22507/C3
BDI #
1268357
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22507-C3/p/1268357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.62
EAN
7316577292254
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22207 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | C3 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22507/C3
Weight / LBS
8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 5-5/8" Minimum Bolt Spacing; 6-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
5.625 Inch | 142.875Millimeter
Base to Center Height
2 Inch | 50.8 Millimeter
Bolt Spacing Maximum
6.125 Inch | 155.575Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Center to Center
5.9 Inch | 149.9 Millimeter
Length Thru Bore
3.188 Inch | 80.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh