Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SN-315 https://www.bdiexpress.com/medias/INDXXX-PBH-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzJ8aW1hZ2UvanBlZ3xhRFZsTDJoaFppODVPREExTlRnNE9ESTBNRGswTDBsT1JGaFlXRjlRUWtoZlUxQk1WRjh6TURCNE16QXdMbXB3Wnd8ZDY2MGZiNTY4M2Q2YjE4NDZiNTNlMWQ0NzcyNWQzY2FkYjVmYjM5ZTVhY2JlM2VhOThjMWJlZmFjM2NhMDFmYw
209545 Pillow Block Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

SN-315

Description

SN-315 PILLOW BLOCK HOUSING

Pillow Block Bearing Housing; 345 MM Length X 140 MM Width X 195 MM Height; Split Bearing

Part #

SN-315

BDI #
209545

Details

11004.76 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 11,005 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
14
EAN
0644075096126
Product Group - BDI
M06288
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://consbrgs.com
Product Detail
Pillow Block Bearing Housing
Product Specification
345 MM Length X 140 MM Width X 195 MM Height; Split Bearing
Long Description
Pillow Block Bearing Housing; 345 MM Length X 140 MM Width X 195 MM Height; Split Bearing