Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SN 505 https://www.bdiexpress.com/medias/INDXXX-PBH-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzJ8aW1hZ2UvanBlZ3xhRFZsTDJoaFppODVPREExTlRnNE9ESTBNRGswTDBsT1JGaFlXRjlRUWtoZlUxQk1WRjh6TURCNE16QXdMbXB3Wnd8ZDY2MGZiNTY4M2Q2YjE4NDZiNTNlMWQ0NzcyNWQzY2FkYjVmYjM5ZTVhY2JlM2VhOThjMWJlZmFjM2NhMDFmYw
1476211 Pillow Block Bearings 

BDI APPROVED BEARING BDI APPROVED BEARING

SN 505

Description

SN 505 KAR ; SN 505 KAR

Pillow Block Bearing Housing; 165 MM Length X 46 MM Width X 71 MM Height; Cast Iron; Split Bearing

Part #

SN 505

BDI #
1476211

Details

1375.5 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 1,376 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Product Detail
Pillow Block Bearing Housing
Product Specification
165 MM Length X 46 MM Width X 71 MM Height; Cast Iron; Split Bearing
Long Description
Pillow Block Bearing Housing; 165 MM Length X 46 MM Width X 71 MM Height; Cast Iron; Split Bearing