Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SY 505 M https://www.bdiexpress.com/medias/INDSKFHOUSNG-PB-SY500M-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5NnxpbWFnZS9qcGVnfGFEVTNMMmd3TXk4eE1EYzNNVEE0TkRZME1ESTROaTlKVGtSVFMwWklUMVZUVGtkZlVFSmZVMWsxTURCTlh6TXdNSGd6TURBdWFuQm58MjMxMmExY2Q5OWYwZGNkMTM0OTAwYWU0ODBiMTk4YjMwZjUyMTY2YzhlNjdiYjAwOWYzZDM5MmYyZDU5NmZmZQ
1415799 Pillow Block Bearings 

SKF SKF

SY 505 M

Description

SY 505 M PILLOW BLOCK BRG HOUSING ; 52MM DIA 36MM WD 70MM HT

Pillow Block Bearing Housing; 130 MM Length X 25 MM Width X 70.5 MM Height; Cast Iron

Part #

SY 505 M

BDI #
1415799

Details

7556.64 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 7,557 / each
Ft 14,532 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0.558
EAN
7316570483833
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing Housing
Product Specification
130 MM Length X 25 MM Width X 70.5 MM Height; Cast Iron
Long Description
Pillow Block Bearing Housing; 130 MM Length X 25 MM Width X 70.5 MM Height; Cast Iron