Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SY 513 https://www.bdiexpress.com/medias/INDXXX-SY-PBH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDl8aW1hZ2UvanBlZ3xhRFpsTDJnME9DODVPREExTlRnNU56YzBNelkyTDBsT1JGaFlXRjlUV1Y5UVFraGZNekF3ZURNd01DNXFjR2N8YjQzZjQ0ZjRlMWM2MTgzZmMxYmMxMDRkN2RkODRkMTMxODgwYTY5YzZlZTFiOTE3Yjg5MTI1ZDY0NWI2MGZjZA
1483142 Pillow Block Bearings 

BDI APPROVED BEARING BDI APPROVED BEARING

SY 513

Description

SY 513 KAR ; SY 513 KAR

Pillow Block Bearing Housing; 257 MM Length X 65 MM Width X 151 MM Height; Cast Iron

Part #

SY 513

BDI #
1483142

Details

2284.8 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 2,285 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Product Detail
Pillow Block Bearing Housing
Product Specification
257 MM Length X 65 MM Width X 151 MM Height; Cast Iron
Long Description
Pillow Block Bearing Housing; 257 MM Length X 65 MM Width X 151 MM Height; Cast Iron