

TRITON PRODUCTS
TRITON PRODUCTS
UCP215-47
TRITON PRODUCTS TRITON PRODUCTS
Description
UCP215-47 PILLOW BLOCK BALL BEARING ; 2-15/16IN SHAFT
Pillow Block Bearing; 2-15/16" Bore; 3-1/4" Base to Center Height; 2 Mounting Hole; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Single Lip Contact; Non-Expansion
Part #
UCP215-47
BDI #
25160207
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP215-47/p/25160207
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Product Detail
Pillow Block Bearing
Product Specification
2-15/16" Bore; 3-1/4" Base to Center Height; 2 Mounting Hole; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Single Lip Contact; Non-Expansion
Long Description
Pillow Block Bearing; 2-15/16" Bore; 3-1/4" Base to Center Height; 2 Mounting Hole; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Single Lip Contact; Non-Expansion