

KML BEARING
KML BEARING
UCPE208-24
KML BEARING KML BEARING
Description
UCPE208 24 ; SETSCREW LOCKING INSERT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base To Centre Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Single Lip Contact Land Riding Rubber; Non-Expansion
Part #
UCPE208-24
BDI #
17245134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPE208-24/p/17245134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Product Specification
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base To Centre Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Single Lip Contact Land Riding Rubber; Non-Expansion
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base To Centre Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Single Lip Contact Land Riding Rubber; Non-Expansion