AMI BEARINGS
AMI BEARINGS
UEPX05-16
AMI BEARINGS AMI BEARINGS
Description
UEPX05-16 PILLOW BLOCK BEARING ; 1" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-3/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UEPX05-16
BDI #
17115196
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UEPX05-16/p/17115196
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.733
EAN
0808250474790
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UEX05-16
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Accu-Lok Collar Locking | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
3.82
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-3/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing Maximum
5.188 Inch | 131.775Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1.547 Inch | 39.3 Millimeter
Bolt Spacing Minimum
4.188 Inch | 106.375Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh