https://www.bdiexpress.com/medias/INDNTNPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODB8aW1hZ2UvanBlZ3xhR0psTDJnNVpTOHhNRFF5TmpFeU5qUXdNVFUyTmk5SlRrUk9WRTVRUWxoWVdGaGZWVXRRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MjNkNGVkNDVkYjg5MDAyMGU4NjhlYmM3MTAwMmZkMzI5NTIwNzE4MjQwODA1OGJiMzkzNDQ0ODU0ZTFiYTcwYw
https://www.bdiexpress.com/medias/INDNTNPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODB8aW1hZ2UvanBlZ3xhR0psTDJnNVpTOHhNRFF5TmpFeU5qUXdNVFUyTmk5SlRrUk9WRTVRUWxoWVdGaGZWVXRRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MjNkNGVkNDVkYjg5MDAyMGU4NjhlYmM3MTAwMmZkMzI5NTIwNzE4MjQwODA1OGJiMzkzNDQ0ODU0ZTFiYTcwYw
NTN
NTN
UKP309D1
NTN NTN
Description
UKP309D1 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 67MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP309D1
BDI #
1236357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP309D1/p/1236357
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.055
EAN
4547359002553
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UK309D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
8.95077
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 67MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter
Base to Center Height
2.638 Inch | 67 Millimeter
Actual Bolt Center to Center
7.5 Inch | 190Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

