https://www.bdiexpress.com/medias/INDTIMPBXXXX-SNT-500-600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODZ8aW1hZ2UvanBlZ3xhR000TDJneU5pOHhNRGMxT1RZMU1USTJNalE1TkM5SlRrUlVTVTFRUWxoWVdGaGZVMDVVWHpVd01GODJNREJmTXpBd2VETXdNQzVxY0djfDA5ZmQ0ODY5NzczMWNjNmViNTFkNWY5MmFhZGQ5ZWM2MDE0OTU1OTkzNjUxMjE0OTE2YTVjYWM4MGEwZDVmOWQ
https://www.bdiexpress.com/medias/INDTIMPBXXXX-SNT-500-600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODZ8aW1hZ2UvanBlZ3xhR000TDJneU5pOHhNRGMxT1RZMU1USTJNalE1TkM5SlRrUlVTVTFRUWxoWVdGaGZVMDVVWHpVd01GODJNREJmTXpBd2VETXdNQzVxY0djfDA5ZmQ0ODY5NzczMWNjNmViNTFkNWY5MmFhZGQ5ZWM2MDE0OTU1OTkzNjUxMjE0OTE2YTVjYWM4MGEwZDVmOWQ
TIMKEN
TIMKEN
SNT 512-610
TIMKEN TIMKEN
Description
SNT 512-610 BRG HOUSING ; 50MM SHAFT DIA CAST IRON
Pillow Block Housing Unit; 2 Bolt; 105MM Base to Center Height; 210MM Bolt Spacing; Cast Iron Material; For Roller Bearing
Part #
SNT 512-610
BDI #
20352479
Details
311.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/SNT-512-610/p/20352479
Your Price
$ 311.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
2.403
EAN
0087796316164
Product Group - BDI
M06288
Noun
Housing
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Pillow Block Housing Unit
Product Specification
2 Bolt; 105MM Base to Center Height; 210MM Bolt Spacing; Cast Iron Material
Long Description
Pillow Block Housing Unit; 2 Bolt; 105MM Base to Center Height; 210MM Bolt Spacing; Cast Iron Material; For Roller Bearing
