https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUGT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0M3xpbWFnZS9qcGVnfGFHWXlMMmhtTkM4eE1EYzNNRE15TURjeE9Ua3dNaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZUbE5VVlVkVVh6TXdNSGd6TURBdWFuQm58NWUyZTA2OTQ4NDFkNDIzNmRlNjExZDczNzQ3MTA1ZDQ3NTYwMDA2YzUzOWUxZDM3Y2Y2MmZhZTdjZjM0MGU2ZA
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUGT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0M3xpbWFnZS9qcGVnfGFHWXlMMmhtTkM4eE1EYzNNRE15TURjeE9Ua3dNaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZUbE5VVlVkVVh6TXdNSGd6TURBdWFuQm58NWUyZTA2OTQ4NDFkNDIzNmRlNjExZDczNzQ3MTA1ZDQ3NTYwMDA2YzUzOWUxZDM3Y2Y2MmZhZTdjZjM0MGU2ZA
DODGE
DODGE
NSTU-GT-40M
DODGE DODGE
Description
NSTU-GT-40M TAKEUP BALL BRG UNIT ; NON RETURNABLE
Take Up Bearing Only; 40MM Bore; 7.9MM Slot Width; 101.6MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; NS400 Take Up Frame; INS-GT-40M Insert Part; Cast Iron Housing Material
Part #
136242
BDI #
261799
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-GT-40M/p/261799
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.014
EAN
0782475989553
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
NS400
Insert Part Number
INS-GT-40M
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | Thin Wall
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136242
Weight / LBS
4.63
Long Description
Take Up Bearing Only; 40MM Bore; 7.9MM Slot Width; 101.6MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; NS400 Take Up Frame; INS-GT-40M Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.311 Inch | 7.9 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

