Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TTUE50-XL-I https://www.bdiexpress.com/medias/INDINATUXXXX-UO-TTUE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcwNHxpbWFnZS9qcGVnfGFERXdMMmczTlM4eE1EYzNNREkzTkRNeU1EUXhOQzlKVGtSSlRrRlVWVmhZV0ZoZlZVOWZWRlJWUlY4ek1EQjRNekF3TG1wd1p3fDA4M2QzMzI2YjJmNjY0ZjI4ZTk0NWEzZWVhNjcxMDA2NDMxM2QyYzYwMDdiMzM3YTk0MDQ3Njg5YmZhNmE3ZmQ
1412235 Take Up Unit Bearings 

INA INA

TTUE50-XL-I

Description

TTUE 50 ; TTUE 50 INA

Take Up Bearing Only; 50MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE50KPPB3 Insert Part; Cast Iron Housing Material

Part #

TTUE50

BDI #
1412235

Details

11829.3 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 11,829 / each BDIExpress
QTY

Inventory

Total: 1

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.58
EAN
4012802798517
Product Group - BDI
B04334
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
GE50KPPB3
Housing Material
Cast Iron
Other Features
Single Row | Double Triply Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5.843
Long Description
Take Up Bearing Only; 50MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE50KPPB3 Insert Part; Cast Iron Housing Material
Slot Width
0.63 Inch | 16 Millimeter
Bore
1.969 Inch | 50 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh