Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TTUE55 https://www.bdiexpress.com/medias/INDINATUXXX-TTUE-ECC-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1NnxpbWFnZS9qcGVnfGFEUm1MMmczTnk4eE1EYzJPREkwTURFME9EVXhNQzlKVGtSSlRrRlVWVmhZV0Y5VVZGVkZYMFZEUTE5RFUxOHpNREI0TXpBd0xtcHdad3w4ZGMwZDA2NzYxNWFlNDhiNzJiMjA4MTI4MTY4OWIwZTVkZWE4MTA5MWM0MTA2NThiMGE5NDM3ZDEwNDcwYTI4
1412452 Take Up Unit Bearings 

INA INA

TTUE55

Description

TTUE 55

Take Up Bearing Only; 55MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE55-XL-KTT-B Insert Part; Cast Iron Housing Material

Part #

0008843750000

BDI #
1412452

Details

22830.15 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 22,830 / each BDIExpress
QTY

Inventory

Total: 1

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
4.06
Product Group - BDI
B04334
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
GE55-XL-KTT-B
Housing Material
Cast Iron
Other Features
Single Row | Double Triply Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
10.40581
Long Description
Take Up Bearing Only; 55MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; GE55-XL-KTT-B Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Bore
2.165 Inch | 55 Millimeter
Slot Width
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh