REXNORD
REXNORD
ZN83207
REXNORD REXNORD
Description
ZN83207 TAKE-UP ROLLER BEARING ; POR
Take Up Bearing Only; 2-7/16" Bore; 1" Slot Width; 5-1/4" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Eccentric Collar Mount; 3207U Insert Part; Cast Iron Housing Material
Part #
7565607
BDI #
18148474
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZN83207/p/18148474
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
9.716
EAN
0698210911713
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Eccentric Collar
Insert Part Number
3207U
Housing Material
Cast Iron
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10438731
Weight / LBS
21.4
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1" Slot Width; 5-1/4" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Eccentric Collar Mount; 3207U Insert Part; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot Width
1 Inch | 25.4 Millimeter
Slot to Slot Distance
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


