https://www.bdiexpress.com/medias/INDDAEBUSHXX-TH-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTF8aW1hZ2UvanBlZ3xhRFE0TDJnM05DODVPRFV3T1RZek1qWXpOVEU0TDBsT1JFUkJSVUpWVTBoWVdGOVVTRjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5CbnxjNzA5ZWViNmI4ZWRiZmYwZjBhNzZjOGIxZGYzNDBhMjRiNWU2OWM0MzcyNDlmZGZmNzk2ZGZkNGI2MGU0MGQz
https://www.bdiexpress.com/medias/INDDAEBUSHXX-TH-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTF8aW1hZ2UvanBlZ3xhRFE0TDJnM05DODVPRFV3T1RZek1qWXpOVEU0TDBsT1JFUkJSVUpWVTBoWVdGOVVTRjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5CbnxjNzA5ZWViNmI4ZWRiZmYwZjBhNzZjOGIxZGYzNDBhMjRiNWU2OWM0MzcyNDlmZGZmNzk2ZGZkNGI2MGU0MGQz
DAEMAR
DAEMAR
10TH08
DAEMAR DAEMAR
Description
10TH08 DRYSLIDE BUSHING
Sleeve Bearing; 5/8" Nominal Bore; 23/32" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner; TH Material
Part #
10TH08
BDI #
17896367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/10TH08/p/17896367
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner
Material
TH
Other Features
Self-Lubricating | Lead-Free | Dryslide
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://daemar.com
Manufacturer Item Number
10TH08
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 23/32" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner; TH Material
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Nominal Outside Diameter
0.719 Inch | 18.263 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

