

BUNTING BEARINGS
BUNTING BEARINGS
BJ2S091304
BUNTING BEARINGS BUNTING BEARINGS
Description
BJ2S091304 SLEEVE BEARING ; POR 9/16"ID X 13/16"OD X 1/2"L JLON 2100
Sleeve Bearing; 9/16" Nominal Bore; 13/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; PTFE; BJ2 Material
Part #
BJ2S091304
BDI #
19051440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BJ2S091304/p/19051440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0717905210181
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
PTFE
Material
BJ2
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
BJ2S091304
Long Description
Sleeve Bearing; 9/16" Nominal Bore; 13/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; PTFE; BJ2 Material
Outside Diameter
0.815 Inch | 20.701 Millimeter
Bore
0.569 Inch | 14.453 Millimeter
Nominal Outside Diameter
0.813 Inch | 20.65 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Nominal Bore
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh