Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EGB3020-E40-B https://www.bdiexpress.com/medias/INDINABUSHXX-PERMAGLID-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwOTB8aW1hZ2UvanBlZ3xhRFEwTDJnMllpOHhNREk1TXpReU5EVTFOREF4TkM5SlRrUkpUa0ZDVlZOSVdGaGZVRVZTVFVGSFRFbEVYMDVQUmt4SFgxTlFURlJmTXpBd2VETXdNQzVxY0djfDBhNTA4NGJkOTY3Y2MyMDFlYTVhNWMyMzc5ZTE0ZDNiNjE0ZTM1NDZhNjI0MGQwNDIzZmMwNGIzMDZiNGMxNjQ
1412068 Sleeve Bearings 

INA INA

EGB3020-E40-B

Description

PAP 3020 P11

Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40-B Material

Part #

PAP3020P11

BDI #
1412068

Details

495.6 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 496 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.044
EAN
4012802755572
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40-B
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.097
Long Description
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40-B Material
Nominal Outside Diameter
1.339 Inch | 34 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh