Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EGF06080-E40-B https://www.bdiexpress.com/medias/INDFAGBUSHXX-BRZ-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwMnxpbWFnZS9qcGVnfGFERXlMMmd4TkM4eE1EYzJPVEE0TkRVME56RXdNaTlKVGtSR1FVZENWVk5JV0ZoZlFsSmFYMFpNUjE5VFVFeFVYek13TUhnek1EQXVhbkJufDY5OTc4YjliYmM0MjdjZDg3MjRhY2YwN2RhN2FmMjA2NjgzZjE4NTE1MmMzM2E3OTY4NWZmM2VjZWE1NzUzMjE
19264597 Sleeve Bearings 

INA INA

EGF06080-E40-B

Description

EGF06080-E40-B FLANGED PLAIN BUSHING

Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing With Flange Split Profile; Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40-B Material; 12MM Flange Outside Diameter; 1MM Flange Thickness

Part #

EGF06080-E40-B-Y

BDI #
19264597

Details

409.5 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 410 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
EAN
4012802757491
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Metal Polymer Composite E40-B
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
EGF06080-E40-B
Weight / LBS
0.00375
Long Description
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing With Flange Split Profile; Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40-B Material; 12MM Flange Outside Diameter; 1MM Flange Thickness
Length Thru Bore
0.315 Inch | 8 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Nominal Outside Diameter
0.315 Inch | 8 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Flange Outside Diameter
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh