Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PAP 2525 https://www.bdiexpress.com/medias/INDXXXBUSHXX-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxOTl8aW1hZ2UvanBlZ3xhR1UzTDJnMVlpODVPRFV3T1RZeE16WXlPVGMwTDBsT1JGaFlXRUpWVTBoWVdGOU9UMFpNUjE4ek1EQjRNekF3TG1wd1p3fDk3OGU3NGI1NThjYTIyMTM5Y2ZlOGVlMGVjNTFlMjc1OGYyMjAyMzE5NDg5MDMzYzUwNTMyY2I5N2IzOTU1OGM
1480277 Sleeve Bearings 

SATI SATI

PAP 2525

Description

PAP 2525

Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile

Part #

PAP 2525

BDI #
1480277

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 218

Category
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.satispa.com
Product Detail
Sleeve Bearing
Product Specification
25MM Nominal Bore; 28MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile
Long Description
Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile