

SKF
SKF
PCM 121410 M
SKF SKF
Description
PCM 121410 M BRG BUSHING ; 50EA/PAK
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Part #
PCM 121410 M
BDI #
1261056
Details
476.32
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-121410-M/p/1261056
Your Price
Ft 476 / each
Ft 916 / each BDIExpress
Ft 916 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.128
EAN
7316571347103
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features
With Lubrication Hole
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.00507
Long Description
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Nominal Bore
0.472 Inch | 12 Millimeter
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh