Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCM 151725 https://www.bdiexpress.com/medias/INDXXXBUSHXX-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0M3xpbWFnZS9qcGVnfGFEaGhMMmhpTmk4eE1EYzNNRFEzTmpVek1UYzBNaTlKVGtSWVdGaENWVk5JV0ZoZlRrOUdURWRmVTFCTVZGOHpNREI0TXpBd0xtcHdad3w5NDNjY2Y1YTgzY2Q4YTE2N2I4MzgxYjRiYjE0NzZhOGVkYzcyZGRkN2M3MjU4NzUwYWUzNjg5ZjU4ZTA1YjM4
1466063 Sleeve Bearings 

DEMOCRATIC BEARING DEMOCRATIC BEARING

PCM 151725

Description

PCM 151725

Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Split Profile

Part #

PCM 151725

BDI #
1466063

Details

144.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 144 / each BDIExpress
QTY

Inventory

Total: 17

Category
Brand
Manufacturer Name
DEMOCRATIC BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Product Detail
Sleeve Bearing
Product Specification
15MM Nominal Bore; 17MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Split Profile
Long Description
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Split Profile