Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PRM 808560 https://www.bdiexpress.com/medias/INDSKFBUSHXX-WBRZ-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1NDh8aW1hZ2UvanBlZ3xhREUyTDJnM1pTODVPRFV3T1RZek5USTFOall5TDBsT1JGTkxSa0pWVTBoWVdGOVhRbEphWDA1UFJreEhYMU5RVEZSZk16QXdlRE13TUM1cWNHY3xjZjE1NTkxY2FiYTk3YzMzZDZhNzE3OTU0MzhlNTg3MTEzNGM4MDY1MWNkMTIyNzE4MDlkZWNmMzU0YTIyYWMy
1466877 Sleeve Bearings 

DEMOCRATIC BEARING DEMOCRATIC BEARING

PRM 808560

Description

PRM 808560

Sleeve Bearing; 80MM Nominal Bore; 85MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Split Profile; Wrapped Bronze

Part #

PRM 808560

BDI #
1466877

Details

5211.15 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 5,211 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
DEMOCRATIC BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Wrapped Bronze
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
PRM 808560
Long Description
Sleeve Bearing; 80MM Nominal Bore; 85MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Split Profile; Wrapped Bronze
Nominal Outside Diameter
3.346 Inch | 85 Millimeter
Nominal Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh