Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RJUM-01-60 https://www.bdiexpress.com/medias/INDIGUBUSHXX-POLY-RJUM-NOFLG-HLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwMXxpbWFnZS9qcGVnfGFEaGtMMmhoTlM4eE1EYzJPVGs1TkRnd09UTTNOQzlKVGtSSlIxVkNWVk5JV0ZoZlVFOU1XVjlTU2xWTlgwNVBSa3hIWDBoTVIxOHpNREI0TXpBd0xtcHdad3xiNmI4ZDMyMWZmOWMwNTI5MDBjOWE0NzAxYmJkYzdkZjBjNmNlNGY3YzJmZjI5NzFhODNiZDRjMTYxZGZiYmRh
20052787 Sleeve Bearings 

IGUS IGUS

RJUM-01-60

Description

IGUS RJUM-01-60

Sleeve Bearing; 60MM Nominal Bore; 90MM Nominal Outside Diameter; 125MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Drylin R Material

Part #

RJUM-01-60

BDI #
20052787

Details

33191.55 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 33,192 / each BDIExpress
QTY

Inventory

Total: 8

Category
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Drylin R
Other Features
With Lubrication Hole and Groove
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 60MM Nominal Bore; 90MM Nominal Outside Diameter; 125MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Drylin R Material
Nominal Bore
2.362 Inch | 60 Millimeter
Nominal Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
4.921 Inch | 125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh