

BDI APPROVED BEARING
BDI APPROVED BEARING
GE 6
BDI APPROVED BEARING BDI APPROVED BEARING
Description
GE 6 JAP ; GE 6 JAP
Spherical Plain Bearing; 6MM Bore; 4MM Housing Width; 14MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 6MM Overall Width; Relubricatable
Part #
GE 6
BDI #
1466013
Details
339.15
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-6/p/1466013
Your Price
Ft 339 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Weight / LBS
0.009
Long Description
Spherical Plain Bearing; 6MM Bore; 4MM Housing Width; 14MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 6MM Overall Width; Relubricatable
Bore
0.236 Inch | 6 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter
Housing Width
0.157 Inch | 4 Millimeter
Overall Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh