

CHINA DOMESTIC
CHINA DOMESTIC
GEEW125ES-2RS
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC GEEW125ES-2RS
Spherical Plain Bearing; 125MM Bore; 180MM Outside Diameter; 70MM Housing Width; 2 Seal; Steel Outer Member; Steel Ball; 125MM Overall Width; Relubricatable
Part #
GEEW125ES-2RS
BDI #
25112229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEEW125ES-2RS/p/25112229
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Product Detail
Spherical Plain Bearing
Product Specification
125MM Bore; 180MM Outside Diameter; 70MM Housing Width; 2 Seal; Steel Outer Member; Steel Ball; 125MM Overall Width; Relubricatable
Long Description
Spherical Plain Bearing; 125MM Bore; 180MM Outside Diameter; 70MM Housing Width; 2 Seal; Steel Outer Member; Steel Ball; 125MM Overall Width; Relubricatable