Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GAXSW 30 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-RE-GAXSW-ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NTZ8aW1hZ2UvanBlZ3xhREZoTDJnM055ODVOek00TmpBMk1qZ3dOek0wTG1wd1p3fDBkZTkwNjU5YTc1ZjMyY2U1MzkyOGM4MTFiZWY3NjAyNTk3MTAxZjZjZDVmODYyMGZjMWRiMWNkMDdmZTkzZjc
17029796 Spherical Plain Bearings - Rod Ends 

BDI APPROVED BEARING BDI APPROVED BEARING

GAXSW 30

Description

BDI APPROVED BEARING GAXSW 30

Spherical Plain Rod End Bearing; 30MM Bore; 25MM Housing Wid

Part #

GAXSW 30

BDI #
17029796

Details

8389.5 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 8,390 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.1
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Weight / LBS
2.27076
Product Detail
Spherical Plain Rod End Bearing
Product Specification
30MM Bore; 25MM Housing Wid
Long Description
Spherical Plain Rod End Bearing; 30MM Bore; 25MM Housing Wid