Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KJ18D-DNY9199 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25851844-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDd8aW1hZ2UvanBlZ3xhRFpsTDJoak1DOHhNRE0yTkRReU1UQXhNelV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalU0TlRFNE5EUmZNekF3ZURNd01DNXFjR2N8N2RlNWFlYzIyYzQzMTgzZTBiMWI5Yzg1MmUzMjY2ZGI4OGE3MDk3YWQ5YzI4NDk5ZTkwZTc0NGM5NzAyNzM3Mw
25851844 Spherical Plain Bearings - Rod Ends 

SMC SMC

KJ18D-DNY9199

Description

SMC KJ18D-DNY9199

Spherical Plain Rod End Bearing; 18MM Bore; 46MM Outside Diameter; 23MM Width; 32MM Thread Length; M18 X 1.5 Female Thread; 94MM Length; Carbon Steel Housing; Steel Bearing; Fluororesin Liner

Part #

KJ18D-DNY9199

BDI #
25851844

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.66139
Product Detail
Spherical Plain Rod End Bearing
Product Specification
18MM Bore; 46MM Outside Diameter; 23MM Width; 32MM Thread Length; M18 X 1.5 Female Thread; 94MM Length; Carbon Steel Housing; Steel Bearing; Fluororesin Liner
Long Description
Spherical Plain Rod End Bearing; 18MM Bore; 46MM Outside Diameter; 23MM Width; 32MM Thread Length; M18 X 1.5 Female Thread; 94MM Length; Carbon Steel Housing; Steel Bearing; Fluororesin Liner