IKO
IKO
POSB10NF
IKO IKO
Description
POSB10NF ROD END BEARING ; PILLOBALL WITH MALE THREAD
Rod End Bearing; 5/8" Bore; 0.561" Housing Width; Male; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 1-1/8" Ball Width; Not Relubricatable
Part #
POSB10NF
BDI #
17219440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/POSB10NF/p/17219440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.186
EAN
4549557070822
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
5/8-18 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Copper
Relubricatable
No
Other Features
Insert Type | Zerk type Grease Nipple
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.4048
Long Description
Rod End Bearing; 5/8" Bore; 0.561" Housing Width; Male; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 1-1/8" Ball Width; Not Relubricatable
Ball Width
1.125 Inch | 28.575 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Housing Width
0.561 Inch | 14.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh