https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SAKAC-ML-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEwOHxpbWFnZS9qcGVnfGFEQTBMMmhsTmk4eE1EY3hNVEF4T0RBeE1qY3dNaTlKVGtSVFMwWkNVa2RZV0ZoZlUxQlFURjlTUlY5VFFVdEJRMTlOVEY4ek1EQjRNekF3TG1wd1p3fDBkNDI2ZGU3Yzk2YzI1ODg3MzE0ODMwMDBjMDJlZjUxYTM3Njc1NDY2ZTU0ZDAwZjg3MDk5YmYyMDhjZjllYWI
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SAKAC-ML-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEwOHxpbWFnZS9qcGVnfGFEQTBMMmhsTmk4eE1EY3hNVEF4T0RBeE1qY3dNaTlKVGtSVFMwWkNVa2RZV0ZoZlUxQlFURjlTUlY5VFFVdEJRMTlOVEY4ek1EQjRNekF3TG1wd1p3fDBkNDI2ZGU3Yzk2YzI1ODg3MzE0ODMwMDBjMDJlZjUxYTM3Njc1NDY2ZTU0ZDAwZjg3MDk5YmYyMDhjZjllYWI
SKF
SKF
SAKAC 5 M
SKF SKF
Description
SAKAC 5 M ROD END PLAIN BRG
Rod End Bearing; 5MM Bore; 6MM Housing Width; Male; M5 X 0.8; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 8MM Ball Width; Not Relubricatable; Open Enclosure
Part #
SAKAC 5 M
BDI #
1420327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SAKAC-5-M/p/1420327
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.019
EAN
7316577041463
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M5 X 0.8
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAKAC 5 M
Weight / LBS
0.029
Long Description
Rod End Bearing; 5MM Bore; 6MM Housing Width; Male; M5 X 0.8; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 8MM Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.236 Inch | 6 Millimeter
Bore
0.197 Inch | 5 Millimeter
Ball Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


