Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAL 10 C https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SA-ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDJ8aW1hZ2UvanBlZ3xhR013TDJobVlTOHhNREl6TnpZNE16TXdNalF6TUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRRVjlOVEY4ek1EQjRNekF3TG1wd1p3fGYyODc4ZGFhNzkyMjAxMjY3YTQxMWY0MWU4ZDAxMzVkZDU5ZTVmMTFiYjA2Nzk2NTZjODJhNTVkOTU5Y2E1OWM
1420956 Spherical Plain Bearings - Rod Ends 

SKF SKF

SAL 10 C

Description

SAL 10 C ROD END PLAIN BRG

Rod End Bearing; 10MM Bore; 7.5MM Housing Width; Male; M10 X 1.5; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Sintered Bronze Liner; 9MM Ball Width; Not Relubricatable; Open Enclosure

Part #

SAL 10 C

BDI #
1420956

Details

2560.95 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 2,561 / each
Ft 60,336 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.055
EAN
7316577104649
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M10 X 1.5
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon Sintered Bronze
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAL 10 C
Weight / LBS
0.117
Long Description
Rod End Bearing; 10MM Bore; 7.5MM Housing Width; Male; M10 X 1.5; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Sintered Bronze Liner; 9MM Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.295 Inch | 7.5 Millimeter
Bore
0.394 Inch | 10 Millimeter
Ball Width
0.354 Inch | 9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh