Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SILKB 20 F https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIKB-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMTB8aW1hZ2UvanBlZ3xhREpoTDJnME1DODVOek00TmpFeU9EazVPRGN3TG1wd1p3fGExZmUyMzUwMjM2MDVlYjJkMTRkOWI1OTQ3NTc4ZjAzMjgwNTkyZjg2NTE3YTMxODg5MjQ3NDM5NjczMTE3MmM
1419095 Spherical Plain Bearings - Rod Ends 

SKF SKF

SILKB 20 F

Description

SILKB 20 F ROD END PLAIN BRG

Rod End Bearing; 20MM Bore; 18MM Housing Width; Female; M20 X 1.5; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 25MM Ball Width; Not Relubricatable; Open Enclosure

Part #

SILKB 20 F

BDI #
1419095

Details

42357.64 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 42,358 / each
Ft 81,457 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.428
EAN
7316577001962
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M20 X 1.5
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SILKB 20 F
Weight / LBS
0.838
Long Description
Rod End Bearing; 20MM Bore; 18MM Housing Width; Female; M20 X 1.5; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 25MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.787 Inch | 20 Millimeter
Ball Width
0.984 Inch | 25 Millimeter
Housing Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh