CARL HIRSCHMANN
CARL HIRSCHMANN
SMLCP-12
CARL HIRSCHMANN CARL HIRSCHMANN
Description
SMLCP-12 ROD END BEARING
Rod End Bearing; 12MM Bore; 12MM Housing Width; Male; M12; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze | PTFE Liner; 16MM Ball Width; Not Relubricatable; Open Enclosure
Part #
SMLCP-12
BDI #
21533566
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SMLCP-12/p/21533566
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.64
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M12
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze | PTFE
Relubricatable
No
Enclosure
Open
Other Features
Heavy Duty
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.carlhirschmann.us
Weight / LBS
85
Long Description
Rod End Bearing; 12MM Bore; 12MM Housing Width; Male; M12; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze | PTFE Liner; 16MM Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.63 Inch | 16 Millimeter
Bore
0.472 Inch | 12 Millimeter
Housing Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh