Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AXN3062P4 https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-STL-AXN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwODJ8aW1hZ2UvanBlZ3xhR0l3TDJnNFpDOHhNRFV4Tnpnd01EVTFNRFF6TUM5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmUVZoT1h6TXdNSGd6TURBdWFuQm58Y2ZkZjJkZWI2YjkzNDk5YTEzZGUxZjhkNGI0ZTZiMjc2MzdhM2I3MTk1YThlZjQ1ODc1MTlhY2E0NDllOTkwYw
25265345 Roller Bearings 

NTN NTN

AXN3062P4

Description

AXN3062P4 NEEDLE ROLLER BRG (SMARTCATALOG)

NRB WITH DOUBLE-DIRECTION THRUST - 35 MM IDX 52 MM OD X 44 MM W; STEEL

Part #

AXN3062P4

BDI #
25265345

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
UNSPSC
31171505
Weight / Kilogram
0.59
EAN
4547359023190
Product Group - BDI
B04144
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.3007
Long Description
NRB WITH DOUBLE-DIRECTION THRUST - 35 MM IDX 52 MM OD X 44 MM W; STEEL