SCHEERER BEARING
SCHEERER BEARING
10193-SP
SCHEERER BEARING SCHEERER BEARING
Description
10193-SP CYLINDRICAL ROLLER BEARING ; 8.9980 ID 12.2490 OD 2.2500 WD
Cylindrical Roller Bearing; 8.998" Bore; Straight; 12.249" Outside Diameter; 2-1/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10193-SP
BDI #
24975011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/10193-SP/p/24975011
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
13.404
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
29.55
Long Description
Cylindrical Roller Bearing; 8.998" Bore; Straight; 12.249" Outside Diameter; 2-1/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
8.998 Inch | 228.549 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
12.249 Inch | 311.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


