Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HJ2218-E https://www.bdiexpress.com/medias/INDFAGXXXXXX-L-RING-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NjV8aW1hZ2UvanBlZ3xhR1ppTDJnNE1TOHhNRFV4TXpjeU16TTVNakF6TUM5SlRrUkdRVWRZV0ZoWVdGaGZUQzFTU1U1SFh6TXdNSGd6TURBdWFuQm58NmE0M2M1ZDhmMDc5ODg3MmUyZTM2NGQ0M2VmNTU4YTBmYzBjNTA0NzNlMzdkYmM4MDBhMTNmZmUzNzZhOTAwYw
1411284 Cylindrical Roller Bearings 

FAG FAG

HJ2218-E

Description

HJ 2218-E

L-Section Ring; 114.4MM Outside Diameter; 15MM Width

Part #

HJ2218-E

BDI #
1411284

Details

25306.05 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 25,306 / each BDIExpress
QTY

Inventory

Total: 2

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.308
EAN
4012801371568
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Ring
Keyword String
L-Section
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.67845
Product Detail
L-Section Ring
Product Specification
114.4MM Outside Diameter; 15MM Width
Long Description
L-Section Ring; 114.4MM Outside Diameter; 15MM Width