Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IR-NU 2313 EC/C3 https://www.bdiexpress.com/medias/INDSKFXXXXXX-1252922-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDN8aW1hZ2UvanBlZ3xhRFF4TDJnMVlTOHhNREUwTWpBd05qUTBOREEyTWk5SlRrUlRTMFpZV0ZoWVdGaGZNVEkxTWpreU1sOHpNREJZTXpBd0xtcHdad3w2MGMwNjNkYzkzNDY5MDYyNmUzNjhkZTE5MTY2Zjg3NTBhNjYyYmNlODMwYWNlOGJiZmViOGU5OTUwMzM2Mjgx
1485745 Cylindrical Roller Bearings 

SKF SKF

IR-NU 2313 EC/C3

Description

IR-NU 2313 EC/C3

Cylindrical Roller Bearing; 65MM Bore; Straight Bore Profile; 140MM Outside Diameter; 48MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Yes Retainer

Part #

IR-NU 2313 EC/C3

BDI #
1485745

Details

14326.2 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 14,326 / each BDIExpress
QTY

Inventory

Total: 6

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.021
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Product Detail
Cylindrical Roller Bearing
Product Specification
65MM Bore; Straight Bore Profile; 140MM Outside Diameter; 48MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Yes Retainer
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight Bore Profile; 140MM Outside Diameter; 48MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Yes Retainer