https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwNnxpbWFnZS9qcGVnfGFEUTVMMmhpTXk4eE1EYzNNRE13T0RVek1ESXdOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58YmYzYTI1YWU3NjZiYWIzNDZhYmVjZWIwNWEzMmE0YTBkYmIwMDA3MWU4ZDc5NGRiY2YyYjU5YzQ0MGM1N2MzNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwNnxpbWFnZS9qcGVnfGFEUTVMMmhpTXk4eE1EYzNNRE13T0RVek1ESXdOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMGxTWDFCTVh6TXdNSGd6TURBdWFuQm58YmYzYTI1YWU3NjZiYWIzNDZhYmVjZWIwNWEzMmE0YTBkYmIwMDA3MWU4ZDc5NGRiY2YyYjU5YzQ0MGM1N2MzNA
SKF
SKF
LNNU 4944/SPC3
SKF SKF
Description
SKF LNNU 4944/SPC3
Cylindrical Roller Bearing; 220MM Bore; Straight; 245MM Outside Diameter; 80MM Width; Special Precision; Double Row; No Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance
Part #
LNNU 4944/SPC3
BDI #
1304130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/LNNU-4944-SPC3/p/1304130
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.52
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
12.17
Long Description
Cylindrical Roller Bearing; 220MM Bore; Straight; 245MM Outside Diameter; 80MM Width; Special Precision; Double Row; No Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance
Width
3.15 Inch | 80 Millimeter
Outside Diameter
9.646 Inch | 245 Millimeter
Bore
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

