https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-PL2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NXxpbWFnZS9qcGVnfGFEazJMMmhtTWk4eE1EYzJOalkyTnpjM05qQXpNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNYek13TUhnek1EQXVhbkJufDQyMDZiYzg3MmVlZTg0Nzk0ZWUzNmNiMjVkOGI4N2Y0YTkwMTIyMjc3OGE0M2RkNDBiNzc1NzEwMGEzNjFmZGQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-PL2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NXxpbWFnZS9qcGVnfGFEazJMMmhtTWk4eE1EYzJOalkyTnpjM05qQXpNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNYek13TUhnek1EQXVhbkJufDQyMDZiYzg3MmVlZTg0Nzk0ZWUzNmNiMjVkOGI4N2Y0YTkwMTIyMjc3OGE0M2RkNDBiNzc1NzEwMGEzNjFmZGQ
LINKBELT
LINKBELT
MA5306TV
LINKBELT LINKBELT
Description
MA5306TV CYLINDRICAL ROLLER BEARING ; POR
Cylindrical Roller Bearing; 30MM Bore; Straight; 72MM Outside Diameter; 30.175MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
2019506
BDI #
579119
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA5306TV/p/579119
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.588
EAN
0662327053581
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA5306TV
Manufacturer Internal Number
7505358
Weight / LBS
1.296
Long Description
Cylindrical Roller Bearing; 30MM Bore; Straight; 72MM Outside Diameter; 30.175MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.181 Inch | 30 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

